Motion
ETP-E42

ZERO MAX
ETP-E42

Keyless Bushing - ETP-EXPRESS Series, 42 mm ID, 51 mm OD
Mi Item #08493077
MFR #ETP-E42
Price$585.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E42

Keyless Bushing - ETP-EXPRESS Series, 42 mm ID, 51 mm OD
Mi Item #08493077
MFR #ETP-E42

Mfr description
ETP-E42 EXPRESS KEYLESS SHAFT BUSHINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.04/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    42 mm
  • Outside Diameter  
    51 mm
  • Overall Length
    76 mm
  • Screw Size
    M16
  • Weight
    2.12 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    15.49 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    9666 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)