Motion
122984

BRADY
122984

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: (10) Nylon Ties
MI ITEM #08493522
MFR #122984
Price$46.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
122984

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: (10) Nylon Ties
MI ITEM #08493522
MFR #122984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.24/each

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Thickness
    0.0252 in
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red on White
  • Grommet Material
    Metal
  • Includes
    (10) Nylon Ties
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant

Overview

Mfr description
122984 DP B851 5.75X3 10/PK SELF-LAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought