Motion
7100082743

3M
7100082743

Sanding & Finishing Belt - 120 Grit, Ceramic Material, Polyester Cloth Backing Material, 60 in Belt Length, 9 in Belt Width
Mi Item #08493834
MFR #7100082743
Price$108.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100082743

Sanding & Finishing Belt - 120 Grit, Ceramic Material, Polyester Cloth Backing Material, 60 in Belt Length, 9 in Belt Width
Mi Item #08493834
MFR #7100082743

Mfr description
27322 CLOTH BELT 777F, 9 IN X 60
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.00/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    60 in
  • Belt Width
    9 in
  • Overall Length
    60 in
  • Overall Width
    9 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Polyester Cloth
  • Color
    Orange
  • Grit FEPA
    P120
  • Grit Number
    120
  • Manufacturer Stock Number
    7100082743
  • Manufacturer Upc Number
    00051115273223
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115273223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)