Overview
Mfr description
CY1S15-50Z
- Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
- Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
- Minimum operating pressure: 0.18 MPa (26 psi)
- Speed: 50 ~ 400 mm/sec.
- Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec),
- Auto switch capable
Specifications
- SeriesCY1
- Country of OriginUS
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data