Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1T-Slot
- Cylinder StyleGuided
- Cylinder SuffixXB10
- Mounting TypeT-Slot
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- TypeGuide Cylinder