Overview
Mfr description
KQ2T10-G04N
- Suitable for use with nylon and urethane
- Operating pressure -100 kPa to 1 MPa
- Requires little force for removal
- Effective when piping in a confined space
- Connection thread: G
- This product is not intended for use in potable water systems
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesKQ2-N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data