Motion
SY7320-5WOZ-C10F-F2

SMC CORP OF AMERICA
SY7320-5WOZ-C10F-F2

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #08495409
MFR #SY7320-5WOZ-C10F-F2
Price$137.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7320-5WOZ-C10F-F2

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #08495409
MFR #SY7320-5WOZ-C10F-F2

Mfr description
SY7320-5WOZ-C10F-F2
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.65/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 10

Details

  • Actuation
    3 position closed center
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector, w/o Connector Cable
  • Thread Standard
    G
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)