Overview
Mfr description
CMMT16970 23PC 1/2 DRIVE DEEP IMPACT
- CORROSION RESISTANT: Black Oxide Finish
- INCREASED TORQUE: 6 Point Socket with fastener
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleStandard Deep
- Socket Set TypeImpact
- Socket Points6 PT
- Additional DetailsThe 23-piece SAE/Metric Deep Impact Socket Set 1/2" Drive is engineered and constructed to endure high torque application with impact wrenches. These impact sockets are specially designed to engage with the flats of fasteners to prevent rounding so it's time to turn up the torque and turn tough jobs into easy ones.
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data