Motion
CRN150
CRN150 Kuri-Krimp™ 1 1/2 in. Size Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
MI ITEM #08495537
MFR #CRN150
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRN150 Kuri-Krimp™ 1 1/2 in. Size Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
MI ITEM #08495537
MFR #CRN150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.65/each

Specifications

Dimensions

  • Size
    1 1/2
  • Weight
    0.77 lb

Details

  • Manufacturer Upc Number
    822353170663
  • Material
    Zinc-Plated Steel
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353170663

Overview

Mfr description
CRN150, KURI-KRIMP 1-1/2 IN HOSE NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought