Motion
MHL2-25DZ-M9BWSDPC3

SMC CORP OF AMERICA
MHL2-25DZ-M9BWSDPC3

Gripper, Parallel, Wide Type
Mi Item #08496072
MFR #MHL2-25DZ-M9BWSDPC3
Price$817.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHL2-25DZ-M9BWSDPC3

Gripper, Parallel, Wide Type
Mi Item #08496072
MFR #MHL2-25DZ-M9BWSDPC3

Mfr description
MHL2-25DZ-M9BWSDPC3 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)