Motion
CS44STEEL

TIMKEN
CS44STEEL

Bearing End Cover - 367 mm OD, Steel Material
Mi Item #08496213
MFR #CS44STEEL
Price$2,768.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS44STEEL

Bearing End Cover - 367 mm OD, Steel Material
Mi Item #08496213
MFR #CS44STEEL

Mfr description
CS44STEEL CLOSED END COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,768.99/each

Specifications

Dimensions

  • Outside Diameter  
    367 mm
  • Overall Width
    57.40 mm
  • Width
    2.2600 in, 57.40 mm

Details

  • Manufacturer Upc Number
    013992131331
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    013992131331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)