Motion
CK44T800S

TIMKEN
CK44T800S

Pillow Block Roller Bearing Unit - 8.0000 in Bore, 2-Bolt Base Mount, Cast Steel Housing Material
Mi Item #08496214
MFR #CK44T800S
Price$2,901.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK44T800S

Pillow Block Roller Bearing Unit - 8.0000 in Bore, 2-Bolt Base Mount, Cast Steel Housing Material
Mi Item #08496214
MFR #CK44T800S

Mfr description
CK44T800S STEEL END COVER
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,901.28/each

Specifications

Dimensions

  • Base Width
    2.2600 in
  • Bore Diameter  
    8.0000 in
  • Bore Inside Diameter
    8.0000 in
  • Housing Width
    2.2600 in
  • Inside Diameter
    8.0000 in
  • Outer Diameter
    14.4500 in
  • Overall Width
    2.2600 in
  • Shaft Diameter
    8.0000 in
  • Weight
    25.9 lbs
  • Width
    2.2600 in, 57.40 mm

Details

  • Bearing Type
    Spherical Roller Bearing
  • End Cap Type
    Open
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Upc Number
    883450563512
  • Material
    Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    T Seal
  • Seal Type
    T Seal
  • Sealing Type
    T
  • Series
    CK
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450563512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)