Motion
24V641

GRACO INC
24V641

Direct-drive Metering Pump - 34 L/min, 9 gpm Flow Rate, 50 psi;3.5 bar Discharge
Mi Item #08496339
MFR #24V641
Price$3,013.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24V641

Direct-drive Metering Pump - 34 L/min, 9 gpm Flow Rate, 50 psi;3.5 bar Discharge
Mi Item #08496339
MFR #24V641

Mfr description
24V641 SYSTEM, DEFTOTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,013.59/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    Inlet: 1.0000 in, Outlet: Female BSP

Details

  • Application
    Agriculture, Automotive and heavy-duty dealerships, Fleet service facilities, Industrial, Service and fast lube centers
  • Control Type
    Automatic
  • Description
    LD Blue Electric Pump Package
  • Discharge Pressure
    50 psi;3.5 bar
  • Flow Rate
    34 L/min, 9 gpm
  • For Use With
    DEF
  • Group & Class
    Electric Pump Package
  • Includes
    120 V Electric Pump, Dispense Hose and 2 Clamps, Elbow Fitting, LD Automatic Nozzle with SST Spout, LD DEF Meter, Stainless Steel Bracket with Nozzle Holder, Suction Hose and 2 Clamps
  • Manufacturer Catalog Number
    24V641
  • Max Discharge Pressure
    50 psi;3.4 bar
  • Max Discharge Volume
    34 L/min;9 gpm
  • Max Pressure
    3.5 bar, 50 psi
  • Maximum Flow Rate
    34 L/min, 9 gpm
  • Pressure Range
    3.5 bar, 50 psi
  • Product Line
    LD
  • Pump Type
    Electric Pump Package
  • Type Design
    Electric Pump Package
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)