Specifications
Dimensions
- Dash Size-6
- Hose Weight95.00 lbs/ft
- Length500.00 ft
- Minimum Bend Radius16 in
- Nominal Hose Inner Diameter3/8 in
- Nominal Hose Outer Diameter0.72 in
- Wall Thickness0.1695 in
Details
- Abrasion ResistanceStandard
- Burst Pressure1100 psi
- ColorRed
- Compatible FittingsU Series, Z Series, TTC, quick disconnect
- Construction2-ply braid
- Hose Covering MaterialVinyl Nitrile
- Hose Reinforcement MaterialPolyester
- Hose TypeAir & Multipurpose
- Inner Tube MaterialNitrile
- Manufacturer Catalog
- Manufacturer Catalog NumberH994906-500R
- Manufacturer Upc Number639789262127
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature180 °F
- Min Operating Temperature-40 °F
- NMFC Number70
- SeriesH9949 Series
- Tube MaterialNitrile
- Typical ApplicationsAir and multi purpose.
- UPC_NO639789262127
- Working Pressure275 psi