Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter52 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Closure TypeSingle Seal & Single Shield
- Product TypeAngular Contact Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)