Motion
VQZ215-5MO1
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug without Connector, Base Mounted without Subplate, Without Subplate
Mi Item #08496491
MFR #VQZ215-5MO1
Price$49.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug without Connector, Base Mounted without Subplate, Without Subplate
Mi Item #08496491
MFR #VQZ215-5MO1

Mfr description
VQZ215-5MO1
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.80/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted without Subplate
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)