Motion
66260311780

NORTON ABRASIVES
66260311780

Norton - 2 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 220 Grit, Yellow Color
MI ITEM #08496538
MFR #66260311780
Your Price$26.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260311780

Norton - 2 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 220 Grit, Yellow Color
MI ITEM #08496538
MFR #66260311780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.76/each(List $30.78)

Overview

Mfr description
66260311780 2" DIAMOND DISC 200MESH
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material
  • producing metallurgical stamps and coupons
  • Fine grit excels at cleaning, detailing, and finishing
  • color-coded backing for easy grit/application identification

Specifications

  • Manufacturer Package Quantity
    12
  • Disc Diameter
  • Grit Number
    220
  • Max Rpm
    30000 rpm
  • Abrasive Type
    Coated Quick-Change Discs,Discs
  • Abrasive Material
    Diamond
  • Backing Material
    Cloth
  • Backing Weight
    Cloth
  • Color
    Yellow
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    66260311780
  • Manufacturer Upc Number
    662603117808
  • UPC_NO
    66260311780
  • Application
    Clean and Detail,Finishing
  • Country of Origin
    Netherlands
  • ECCN
    EAR99
  • Attachment Type
    TR (Type III)
  • Back Mounting Type
    TR (Type III)
  • Diameter
    2 in
  • Disc Attachment Type
    TR (Type III)
  • Coat Type
    Coated
  • Pad Diameter
    2 in
  • Mineral Type
    Diamond
  • Abrasive Material Color
    Diamond
  • Arbor Hole Size
    18 mm
  • Color Finish
    Yellow
  • Color When Dry
    Yellow
  • Connection Type
    TR (Type III)
  • Contact Material
    Fiberglass/Composites, Tool Steels
  • Disc Type
    Quick-Change Diamond Disc
  • Mounting Type
    TR (Type III)
  • Grit FEPA
    220 Grit
  • Harmonization Code
    6805.30.1000
  • Hole Size
    18 mm
  • Material Application
    Fiberglass/Composites,Tool Steels
  • Package Quantity
    1
  • Maximum Speed
    30000 rpm
  • Outside Diameter
    2 in
  • Quick Change
    TR (Type III)
  • Size
    2 in
  • Stone Material
    Diamond
  • Unthreaded Arbor Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text