Motion
66260311778

NORTON ABRASIVES
66260311778

Norton - 2 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 60 Grit, Yellow Color
Mi Item #08496539
MFR #66260311778
Price$46.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260311778

Norton - 2 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 60 Grit, Yellow Color
Mi Item #08496539
MFR #66260311778

Mfr description
66260311778 2" DIAMOND DISC 60MESH
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.81/each

Specifications

Dimensions

  • Backing Weight
    Cloth
  • Diameter
    2 in
  • Disc Diameter  
    2 in
  • Outside Diameter
    2 in
  • Overall Diameter
    2 in
  • Pad Diameter
    2 in
  • Size
    2 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Material Color
    Diamond
  • Abrasive Type
    Coated Quick-Change Discs,Discs
  • Application
    Stock Removal,Blending,Deburring
  • Attachment Type
    TR (Type III)
  • Back Mounting Type
    TR (Type III)
  • Backing Material
    Cloth
  • Coat Type
    Coated
  • Color
    Yellow
  • Color Finish
    Yellow
  • Color When Dry
    Yellow
  • Connection Type
    TR (Type III)
  • Contact Material
    Fiberglass/Composites, Tool Steels
  • Country of Origin
    Netherlands
  • Disc Attachment Type
    TR (Type III)
  • Disc Type
    Quick-Change Diamond Disc
  • ECCN
    EAR99
  • Grit FEPA
    60 Grit
  • Grit Number
    60
  • Harmonization Code
    6805.30.1000
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    66260311778
  • Manufacturer Upc Number
    662603117785
  • Material Application
    Fiberglass/Composites,Tool Steels
  • Max Rpm
    30000 rpm
  • Maximum Speed
    30000 rpm
  • Mineral Type
    Diamond
  • Mounting Type
    TR (Type III)
  • Package Quantity
    1
  • Quick Change
    TR (Type III)
  • Stone Material
    Diamond
  • UPC_NO
    66260311778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)