Motion
CDG1LA32-300Z-M9PWMDPC

SMC CORP OF AMERICA
CDG1LA32-300Z-M9PWMDPC

CG1-Z CDG1LA32-300Z-M9PWMDPC with 32 mm Bore Size
Mi Item #08496691
MFR #CDG1LA32-300Z-M9PWMDPC
Price$228.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LA32-300Z-M9PWMDPC

CG1-Z CDG1LA32-300Z-M9PWMDPC with 32 mm Bore Size
Mi Item #08496691
MFR #CDG1LA32-300Z-M9PWMDPC

Mfr description
CDG1LA32-300Z-M9PWMDPC
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    300 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)