Motion
7002X04X04
7002X04X04
MI ITEM #08496693
MFR #7002X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002X04X04
MI ITEM #08496693
MFR #7002X04X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7002X04X04

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20
  • End 2 Style
    BSPP
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4-19
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.26 in / 32.004 mm
  • Weight
    0.06 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.748 in / 18.9992 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text