Motion
7002X08X08
7002X08X08
Mi Item #08496696
MFR #7002X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002X08X08
Mi Item #08496696
MFR #7002X08X08

Mfr description
7002X08X08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Size
    1.063 in / 27.0002 mm
  • Length
    1.6 in / 40.64 mm

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    3/4-16
  • End 1 Type
    Male
  • End 2 Style
    BSPP
  • End 2 Thread
    1/2-14
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)