Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- Hex Size1.614 in / 40.9956 mm
- Length2.25 in / 57.15 mm
Details
- Adapter TypeStraight Adapter
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/16-12
- End 1 TypeMale
- End 2 StyleBSPP
- End 2 Thread1-11
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialSteel
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Overview
Mfr description
7002X16X16