Motion
7004X04X04
Male JIC to Female BSPP Swivel Straight
Mi Item #08496704
MFR #7004X04X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Female BSPP Swivel Straight
Mi Item #08496704
MFR #7004X04X04

Mfr description
7004X04X04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.551 in / 13.9954 mm
  • Length
    1.312 in / 33.3248 mm

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    7/16-20
  • End 1 Type
    Male
  • End 2 Style
    BSPP
  • End 2 Thread
    1/4-19
  • End 2 Type
    Female
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)