Specifications
Dimensions
- Hex Size1.063 in / 27.0002 mm
- Length1.94 in / 49.276 mm
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 1 TypeMale
- End 2 StyleBSPP
- End 2 Thread3/4-14
- End 2 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)