Overview
Mfr description
7005X06X14
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleSAE Metric
- End 2 ThreadM14X1.5
- Manufacturer Catalog
- Length1.305 in / 33.147 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.748 in / 18.9992 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data