Motion
L05TVCE
Leg Gaiters - Leg Gaiter, Yes, 7.5 oz. Hi-Vis Modacrylic Blend Material
MI ITEM #08497016
MFR #L05TVCE
Price$102.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leg Gaiters - Leg Gaiter, Yes, 7.5 oz. Hi-Vis Modacrylic Blend Material
MI ITEM #08497016
MFR #L05TVCE

Mfr description
L05TVCE - FR HI-VIZ LEG GAITER CLASS E
  • Segmented FR reflective trim
  • Lightweight and durable
  • Elastic casing at top and bottom for adjustable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.73/pr

Specifications

Details

  • ANSI Class
    ANSI/ISEA Supplimental Class E
  • Color
    Fluorescent Yellow
  • Flame Resistant
    Yes
  • Garment Type
    Leg Gaiter
  • Material
    7.5 oz. Hi-Vis Modacrylic Blend
  • Max Arc Flash Protection
    8.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)