Overview
Mfr description
7005X08X16 MALE JIC X MALE METRIC STRAIG
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 2 StyleSAE Metric
- End 2 ThreadM16X1.5
- Manufacturer Catalog
- Length1.465 in / 37.211 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.866 in / 21.9964 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data