Overview
Mfr description
7005X06X16 MALE JIC X MALE METRIC STRAIG
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 2 StyleSAE Metric
- End 2 ThreadM16X1.5
- Manufacturer Catalog
- Length1.36 in / 34.544 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size0.866 in / 21.9964 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data