Specifications
Dimensions
- Hex Size1.063 in / 27.0002 mm
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 1 TypeMale
- End 2 StyleBSPP
- End 2 Thread3/4-14
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.