Motion
7202X12X12
Male JIC to Male BPPP 90° Elb
MI ITEM #08497143
MFR #7202X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Male BPPP 90° Elb
MI ITEM #08497143
MFR #7202X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7202X12X12 MALE JIC X MALE BSPP 90 DEG

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    BSPP
  • End 2 Thread
    3/4-14
  • Manufacturer Catalog
  • Weight
    0.642 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text