Motion
ZSE20B-R-01-W

SMC CORP OF AMERICA
ZSE20B-R-01-W

3 SCREEN HI PRECISION DIG PRESS SWITCH
Mi Item #08497145
MFR #ZSE20B-R-01-W
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20B-R-01-W

3 SCREEN HI PRECISION DIG PRESS SWITCH
Mi Item #08497145
MFR #ZSE20B-R-01-W

Mfr description
ZSE20B-R-01-W DIGITAL PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.14/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    71 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ZSE20
  • Switch Action
    NPN(2 Outputs)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)