Specifications
Dimensions
- Hex Size1.125 in / 28.575 mm
- Inside Diameter0.85 in
Details
- Adapter TypeSeals, Gaskets & Accessories/O-Rings
- Body MaterialBuna-N Rubber
- Harmonization Code8412.90.9015
- Product TypeSeals & Gasket Accessories
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)