Motion
250-G-SIL
Cam & Groove Fitting Part - 2.5000 in, Silicone, Cam and Groove Coupler
Mi Item #08497317
MFR #250-G-SIL
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - 2.5000 in, Silicone, Cam and Groove Coupler
Mi Item #08497317
MFR #250-G-SIL

Mfr description
250-G-SIL SILICONE GASKET CAM LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Coupling Size
    2.5000 in
  • Weight
    0.045 lbs

Details

  • Body Material
    Silicone
  • Color
    Red
  • Coupling Connection Type
    Cam and Groove
  • End Type
    Gasket
  • Fitting Connection Family
    Cam and Groove
  • For Use With
    Cam and Groove Coupler
  • Gasket Material
    Silicone
  • Seal Material
    Silicone
  • Style
    Gasket
  • Type
    Gasket
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)