Motion
JNL4S
JNL4S - JAM NUT, STEEL 1/4-28 LH7/16" HEX, 5/32" WIDE
MI ITEM #08497582
MFR #JNL4S
List Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL4S - JAM NUT, STEEL 1/4-28 LH7/16" HEX, 5/32" WIDE
MI ITEM #08497582
MFR #JNL4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.09/each for your price

Overview

Mfr description
JNL4S JAM NUT - CARBON CHROME PLATED LH
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    1/4-28
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    7/16 in
  • Manufacturer Catalog
  • UPC_NO
    806990010698
  • Weight
    0.00 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.1630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text