Motion
613-5-1-1-50-LR

NOSHOK INC
613-5-1-1-50-LR

Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 50 ft PUR Cable, Lifting Ring,
MI ITEM #08497648
MFR #613-5-1-1-50-LR
List Price$3,313.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
613-5-1-1-50-LR

Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 50 ft PUR Cable, Lifting Ring,
MI ITEM #08497648
MFR #613-5-1-1-50-LR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,313.31/each for your price

Overview

Mfr description
613-5-1-1-50-LR SUBMERSIBLE TRANSMITTER
  • Ranges from 0 psi to 5 psi through 0 psi to 300 psi
  • Current & voltage outputs available
  • 316 Stainless Steel and Polyurethane wetted parts
  • CE compliant to suppress RFI, EMI and ESD

Specifications

  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    175
  • Min Operating Temperature
    -22
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text