Motion
CDQSL20-40DCM

SMC CORP OF AMERICA
CDQSL20-40DCM

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #08497674
MFR #CDQSL20-40DCM
Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSL20-40DCM

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #08497674
MFR #CDQSL20-40DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Rod Size / Thread
    Rod End Male Thread
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
  • Type
    Compact

Overview

Mfr description
CDQSL20-40DCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought