Motion
RSDQA40-30DFZ-M9BSDPC

SMC CORP OF AMERICA
RSDQA40-30DFZ-M9BSDPC

RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #08497694
MFR #RSDQA40-30DFZ-M9BSDPC
Price$250.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA40-30DFZ-M9BSDPC

RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #08497694
MFR #RSDQA40-30DFZ-M9BSDPC

Mfr description
RSDQA40-30DFZ-M9BSDPC
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DFZ-M9BSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Direct Mount Switch Groove, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar Style
  • Rod Type
    Single Rod
  • Series
    RSQ
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)