Motion
RSDQA40-20DKZ

SMC CORP OF AMERICA
RSDQA40-20DKZ

RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #08497696
MFR #RSDQA40-20DKZ
Price$105.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA40-20DKZ

RSQ STOPPER CYLINDER with 40 mm Bore Size
Mi Item #08497696
MFR #RSDQA40-20DKZ

Mfr description
RSDQA40-20DKZ
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DKZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Direct Mount Switch Groove
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    No Lock
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)