Motion
24GSP-42FDLORX45

GATES RUBBER CO
24GSP-42FDLORX45

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #08497821
MFR #24GSP-42FDLORX45
Price$406.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-42FDLORX45

GlobalSpiral™ Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #08497821
MFR #24GSP-42FDLORX45

Mfr description
24GSP-42FDLORX45 7347-95095
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.22/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1.6540 in
  • Dash Size
    42
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.6540 in
  • Hex Body
    2.3600 in
  • Hex Size
    2.3600 in
  • Hose Cut-Off Factor
    5.3200 in, 135.09 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    8.2200 in
  • Outer Diameter
    1.6500 in
  • Overall Length
    8.22 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    M52X2.0
  • Thread Size 1
    M52X2.0
  • Weight
    2 lb
  • Width
    2.3600 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses (with 2-wire ferrules)
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FDLORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    45°
  • Fitting Type
    DIN Light
  • For Use With
    Extremely High Pressure Hydraulic Hose
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G22650-2442
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075424444
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Standards Met
    ISO 12151-S
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Type
    FDLORX
  • Type
    GlobalSpiral Coupling
  • UPC_NO
    770075424444
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)