Motion
CQSK-F025
FLANGE MOUNT
MI ITEM #08498092
MFR #CQSK-F025
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLANGE MOUNT
MI ITEM #08498092
MFR #CQSK-F025

Mfr description
CQSK-F025 FLANGE MOUNT
  • CQS mounting brackets
  • Applicable to 12, 16, 20, 25mm bores
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Flange
  • Compact Cylinder Type
    CQS
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Mounting Type
    Flange
  • Options Included
    K (Non-Rotating)
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)