Motion
851150.00 15HP 1800RPM TEFC 230V 25

MARATHON ELECTRIC
851150.00 15HP 1800RPM TEFC 230V 25

General Purpose Motor - 15 hp, 1800 rpm, 1 ph, 208-230 V, 256TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #08498176
MFR #851150.00 15HP 1800RPM TEFC 230V 25
Price$5,246.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
851150.00 15HP 1800RPM TEFC 230V 25

General Purpose Motor - 15 hp, 1800 rpm, 1 ph, 208-230 V, 256TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #08498176
MFR #851150.00 15HP 1800RPM TEFC 230V 25

Mfr description
851150.00 15HP 1800RPM TEFC 230V 25
  • 335% starting torque
  • High Efficiency
  • Oversized sealed bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,246.89/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256TZ
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1
  • Shaft Diameter
    1.6250 in
  • Weight
    308.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    General Purpose Motor, 15 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 256TZ Frame, TEFC
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    F
  • Manufacturer Upc Number
    691720992128
  • Maximum Speed
    1765 rpm
  • Motor Horsepower
    15 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    15 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720992128
  • Voltage
    208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)