Motion
CMES1238X30L3H
Mine Duty Drum - Crown Face, 12 in Dia., 38 in Face Width, XT Hub
MI ITEM #08498276
MFR #CMES1238X30L3H
Price$1,927.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 12 in Dia., 38 in Face Width, XT Hub
MI ITEM #08498276
MFR #CMES1238X30L3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,927.66/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    12 in
  • Weight
    151.48 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum
  • Series
    CMES

Overview

Mfr description
CMES1238X30L3H 12X38 MES DRUM XT30 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought