Motion
134X3078

DANFOSS VLT
134X3078

134X3078
MI ITEM #08498338
MFR #134X3078
Price$1,129.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X3078

134X3078
MI ITEM #08498338
MFR #134X3078

Mfr description
FC-280PK75S2E20H1XXCXXXSXXXXAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.21/each

Specifications

Dimensions

  • Input Current
    4.2 A
  • Overall Depth
    6.6100 in, 168 mm
  • Overall Height
    8.2700 in, 210 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    6.22 lbs, 2.82 kg

Details

  • Additional Details
    Coated PCB Integrated EtherNET IP
  • Agency Listing
    EMC Cat C1200V, C2400V
  • Automation Option Cards
    Integrated EtherNET IP
  • Backup Option Cards
    VLTMemory Module MCM 102
  • Communications Option Cards
    Integrated EtherNET IP
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'LCP Remote Mounting Kit', 'VLT Control Panel LCP 21', 'LCP Blind cover', 'Adaptor Graphical LCP', 'IP21 / Type 1 conversion kit', 'VLTMemory Module MCM 102', 'Adapter Plate VLT2800', 'VLT 24 V DC Supply MCB 106']
  • Drive Output Voltage
    200-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • I/O Option Cards
    VLT 24 V DC Supply MCB 106
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280PK75S2E20H1XXCXXXSXXXXAN
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    1
  • Number Of Output Phases
    3
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    4.2 A
  • Output Current Normal Duty
    4.2 A
  • Peak Current
    6.7 A
  • Peak Current Heavy Duty
    6.7 A
  • Peak Current Normal Duty
    6.7 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    0
  • Serial Communication Onboard
    EtherNet/IP
  • Serial Communication Options
    EtherNet/IP
  • Series
    VLT Midi Drive FC 280
  • Standards Met
    EMC Cat C1(200V)/C2(400V)
  • Trade / Brand Name
    VLT Midi Drive FC 280
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)