Motion
134X3081

DANFOSS VLT
134X3081

134X3081
Mi Item #08498341
MFR #134X3081
Price$1,586.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X3081

134X3081
Mi Item #08498341
MFR #134X3081

Mfr description
FC-280P2K2S2E20H1XXCXXXSXXXXAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.51/each

Specifications

Dimensions

  • Overall Depth
    168 mm
  • Overall Width
    9.8400 in, 250 mm
  • Weight
    4.03 kg

Details

  • Additional Details
    Coated PCB Integrated EtherNET IP
  • Agency Listing
    KC
  • Automation Option Cards
    Integrated EtherNET IP
  • Backup Option Cards
    VLTMemory Module MCM 102
  • Communications Option Cards
    Integrated EtherNET IP
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'LCP Remote Mounting Kit', 'VLT Control Panel LCP 21', 'LCP Blind cover', 'Adaptor, Graphical LCP', 'IP21 / Type 1 conversion kit', 'VLTMemory Module MCM 102', 'Adapter Plate, VLT2800 size B', 'Adapter Plate, VLT2800 size C', 'VLT 24 V DC Supply MCB 106']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • I/O Option Cards
    VLT 24 V DC Supply MCB 106
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280P2K2S2E20H1XXCXXXSXXXXAN
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    1
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    9.6 A
  • Output Current Normal Duty
    9.6 A
  • Peak Current
    15.4 A
  • Peak Current Heavy Duty
    15.4 A
  • Peak Current Normal Duty
    15.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    0
  • Serial Communication Onboard
    EtherNET IP
  • Serial Communication Options
    EtherNET IP
  • Series
    VLT Midi Drive FC 280
  • Standards Met
    KC
  • Trade / Brand Name
    VLT Midi Drive FC 280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)