Motion
134X0730

DANFOSS VLT
134X0730

134X0730
Mi Item #08498348
MFR #134X0730
Price$1,548.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X0730

134X0730
Mi Item #08498348
MFR #134X0730

Mfr description
FC-280P3K7T2E20H2BXCXXXSXXXXAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.33/each

Specifications

Dimensions

  • Input Current
    15.2 A
  • Overall Depth
    6.6100 in, 168 mm
  • Overall Height
    10.7300 in, 272.50 mm
  • Overall Width
    4.5300 in, 115 mm
  • Weight
    10.25 lbs, 4.65 kg

Details

  • Additional Details
    Brake chopper Coated PCB Integrated EtherNET IP
  • Agency Listing
    EMC Cat C3
  • Automation Option Cards
    Integrated EtherNET IP
  • Communications Option Cards
    Integrated EtherNET IP
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'LCP Remote Mounting Kit, w/ 3m cable', 'VLT Control Panel LCP 21, numeric', 'LCP Blind cover, IP20/21', 'Adaptor, Graphical LCP', 'IP21 / Type 1 conversion kit, K3', 'VLTMemory Module MCM 102', 'Adapter Plate, VLT2800 size C', 'VLT 24 V DC Supply MCB 106', 'VLT Memory Module Programmer MCM 101']
  • Drive Output Voltage
    200-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • I/O Option Cards
    Integrated EtherNET IP
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280P3K7T2E20H2BXCXXXSXXXXAN
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    15.2 A
  • Output Current Normal Duty
    15.2 A
  • Peak Current
    24.3 A
  • Peak Current Heavy Duty
    24.3 A
  • Peak Current Normal Duty
    24.3 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Serial Communication Onboard
    EtherNet/IP
  • Serial Communication Options
    EtherNet/IP
  • Series
    VLT Midi Drive FC-280
  • Standards Met
    EMC Cat C3
  • Trade / Brand Name
    VLT Midi Drive FC-280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)