Motion
134X0709

DANFOSS VLT
134X0709

134X0709
Mi Item #08498349
MFR #134X0709
Price$518.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X0709

134X0709
Mi Item #08498349
MFR #134X0709

Mfr description
FC-280PK37T4E20H2BXCXXXSXXXXAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.88/each

Specifications

Dimensions

  • Input Current
    1.2 A
  • Overall Depth
    6.6100 in, 168 mm
  • Overall Height
    8.2700 in, 210 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    5.73 lbs, 2.6 kg

Details

  • Additional Details
    Brake chopper Coated PCB Integrated EtherNET IP
  • Agency Listing
    EMC Cat C3 200, 400V
  • Automation Option Cards
    Integrated EtherNET IP
  • Backup Option Cards
    VLTMemory Module MCM 102
  • Communications Option Cards
    Integrated EtherNET IP
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'LCP Remote Mounting Kit, w/ 3m cable', 'VLT Control Panel LCP 21, numeric', 'LCP Blind cover, IP20/21', 'Adaptor, Graphical LCP', 'IP21 / Type 1 conversion kit, K1', 'VLTMemory Module MCM 102', 'Adapter Plate, VLT2800 size A', 'Adapter Plate, VLT2800 size B', 'VLT 24 V DC Supply MCB 106']
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • I/O Option Cards
    Integrated EtherNET IP
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280PK37T4E20H2BXCXXXSXXXXAN
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    1.2 A
  • Output Current Normal Duty
    1.2 A
  • Peak Current
    1.9 A
  • Peak Current Heavy Duty
    1.9 A
  • Peak Current Normal Duty
    1.9 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Serial Communication Onboard
    EtherNet/IP
  • Serial Communication Options
    EtherNet/IP
  • Series
    VLT Midi Drive FC 280
  • Standards Met
    EMC Cat C3 (200/400V)
  • Trade / Brand Name
    VLT Midi Drive FC 280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)