Motion
134X3042

DANFOSS VLT
134X3042

134X3042
Mi Item #08498361
MFR #134X3042
Price$391.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X3042

134X3042
Mi Item #08498361
MFR #134X3042

Mfr description
FC-280PK37S2E20H1XXCXXXSXXXXAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.00/each

Specifications

Dimensions

  • Overall Depth
    6.6100 in, 168 mm
  • Overall Height
    8.2700 in, 210 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    5.93 lbs, 2.69 kg

Details

  • Additional Details
    Coated PCB Standard w Modbus
  • Backup Option Cards
    Memory Module MCM 102
  • Communications Option Cards
    Modbus
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'LCP Remote Mounting Kit', 'VLT Control Panel LCP 21', 'LCP Blind cover', 'Adaptor Graphical LCP', 'IP21 / Type 1 conversion kit', 'VLT Memory Module MCM 102', 'Adapter Plate VLT2800', 'VLT 24 V DC Supply MCB 106']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • I/O Option Cards
    VLT 24 V DC Supply MCB 106
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280PK37S2E20H1XXCXXXSXXXXAX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    1
  • Output Current Heavy Duty
    2.2 A
  • Output Current Normal Duty
    2.2 A
  • Peak Current
    3.5 A
  • Peak Current Heavy Duty
    3.5 A
  • Peak Current Normal Duty
    3.5 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    0
  • Serial Communication Modbus
    Standard, W.Modbus
  • Serial Communication Onboard
    Modbus
  • Serial Communication Options
    Modbus
  • Series
    VLT Midi Drive FC 280
  • Standards Met
    EMC Cat C1(200V)/C2(400V)
  • Trade / Brand Name
    VLT Midi Drive FC 280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)