Motion
134X3054

DANFOSS VLT
134X3054

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V ac, 1 hp Normal Duty, IP 20 Rating
Mi Item #08498363
MFR #134X3054
Price$450.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X3054

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V ac, 1 hp Normal Duty, IP 20 Rating
Mi Item #08498363
MFR #134X3054

Mfr description
FC-280PK75S2E20H1XXCXXXSXXXXAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.02/each

Specifications

Details

  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    1 hp
  • Number Of Input Phases
    1 ph
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)