Motion
134X3057

DANFOSS VLT
134X3057

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V ac, 3 hp Normal Duty, IP 20 Rating
MI ITEM #08498366
MFR #134X3057
Your Price$1,011.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X3057

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V ac, 3 hp Normal Duty, IP 20 Rating
MI ITEM #08498366
MFR #134X3057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,011.51/each(List $1,213.82)

Overview

Mfr description
FC-280P2K2S2E20H1XXCXXXSXXXXAX

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    3 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text