Motion
134U7943

DANFOSS VLT
134U7943

134U7943
MI ITEM #08498368
MFR #134U7943
Price$646.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134U7943

134U7943
MI ITEM #08498368
MFR #134U7943

Mfr description
FC-280PK55T2E20H2BXCXXXSXXXXAX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.15/each

Specifications

Dimensions

  • Overall Depth
    6.6100 in, 168 mm
  • Overall Height
    8.2700 in, 210 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    5.51 lbs, 2.5 kg

Details

  • Additional Details
    Brake chopper Coated PCB Standard w Modbus
  • Backup Option Cards
    VLTMemory Module MCM 102
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'LCP Remote Mounting Kit, w/ 3m cable', 'VLT Control Panel LCP 21, numeric', 'LCP Blind cover, IP20/21', 'Adaptor, Graphical LCP', 'IP21 / Type 1 conversion kit, K1', 'VLTMemory Module MCM 102', 'Adapter Plate, VLT2800 size A', 'Adapter Plate, VLT2800 size B', 'VLT 24 V DC Supply MCB 106']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    3/4 hp
  • Horsepower Rating Normal Duty
    3/4 hp
  • I/O Option Cards
    VLT 24 V DC Supply MCB 106
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    134U7943
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    3.2 A
  • Output Current Normal Duty
    3.2 A
  • Peak Current
    5.1 A
  • Peak Current Heavy Duty
    5.1 A
  • Peak Current Normal Duty
    5.1 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    0
  • Serial Communication Modbus
    Standard, W.Modbus
  • Serial Communication Onboard
    Modbus
  • Serial Communication Options
    Modbus
  • Series
    VLT Midi Drive FC 280
  • Trade / Brand Name
    VLT Midi Drive FC 280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)